Wilkerson Compact Regulator, R16, 3/8"
Mfr # R16-03R
Zoro # G7142199
product price: $92.45
/ea
Free Shipping & Returns
Key Features
Body Material
Zinc
Overall Height
5 3/16 in
Overall Width
2 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R16-03R
Zoro #
G7142199
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 3/16 in
Overall Width
2 5/8 in
Details
Item
Wilkerson Compact Regulator,R16,3/8"
Body Material
Zinc
Description
Wilkerson Compact Regulator,R16,3/8 In., Overall Width 2 5/8 in, Body Material Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.