Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilkerson HiFlow Regulator R40, 2", Gauge

  • Mfr # R40-0CRG

  • Zoro # G7167791


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
Gauge
Body Material
Zinc
Overall Height
11 7/8 in
Overall Width
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40-0CRG
Zoro #
G7167791
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 7/8 in
Overall Width
5 5/16 in

Details

Item
Wilkerson HiFlow Regulator R40,2",Gauge
Includes
Gauge
Body Material
Zinc

Description

Wilkerson HiFlow Regulator R40,2 In.,Gauge, Overall Width 5 5/16 in, Body Material Zinc, Includes Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.