Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worm Gear Clamp, HSS 17-8/64", 20"

  • Mfr # HSS312

  • Zoro # G6551636


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSS312
Zoro #
G6551636
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
20"
Min. Clamp Dia.
17-1/8"
Hose Clamp Band Width
9/16"

Details

Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
Item
Worm Gear Clamp,HSS 17-8/64",20"

Description

Worm Gear Clamp,HSS 17-8/64 In.,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.