Zoro Homepage

Micropipette Plus, Single, Fixed 1000uL

  • Mfr # 61TA96

  • Zoro # G804267637


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Size
1000ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
1000ul
Product Type
Single-Channel Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA96
Zoro #
G804267637
UPC #
-
Country of Origin
China

Dimensions

Size
1000ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
1000ul
Product Type
Single-Channel Pipettor
Includes
Inclues Pipette and Accessories
Channel
1
Graduation Range
1000ul
Accuracy
0.3%
Item
Single-Channel Pipettor
Resolution
1000ul
Sterile/Non-Sterile
Non-Sterile
Capacity - Maximum
1,000 ul
Pipettor Type
Manual Fixed Volume
Sterility
Non-Sterile
Number of Channels
1
Accuracy - Maximum
0.3 %
Channel Type
Single Channel

Description

Single-Channel Pipettor, Size 1000ul, 1 Channel, Graduation Range 1000ul, Polycarbonate, Light Blue, White, Resolution 1000ul, Accuracy 0.3 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.