Zoro Homepage

Micropipette Plus, Single, Fixed 10uL

  • Mfr # 61TA88

  • Zoro # G904267636


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Size
10ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
10ul
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA88
Zoro #
G904267636
UPC #
-
Country of Origin
China

Dimensions

Size
10ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
10ul
Channel
1
Sterile/Non-Sterile
Non-Sterile
Accuracy
0.8%
Product Type
Pipettor
Item
Pipettor
Resolution
10ul
Includes
Inclues Pipette and Accessories
Graduation Range
10ul
Sterility
Non-Sterile
Capacity - Maximum
10 ul

Description

Pipettor, Size 10ul, 1 Channel, Graduation Range 10ul, Polycarbonate, Light Blue, White, Resolution 10ul, Accuracy 0.8 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.