Shop All Pipettors
Dlab
Pipette, Eight-Channel, 0.5-10uL, ABS
Mfr # 21R786
Zoro # G4685161
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 8
- Accuracy 10 1.50 %,5 2.50 %,1 4.00 %
- Material Acrylonitrile Butadiene Styrene
- Range 0.5-10micron L
- Color Light Gray/Light Blue
Product Information
Details
Description
Pipette, 8 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Light Blue, Accuracy 10 1.50 Percent,5 2.50 Percent,1 4.00 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial Screw Cap Glass 6ml Clear, PK144 (3LEH2)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- Dlab Pipettors