Bed Wedge, Wht, 247inH
Mfr # 802-8026-1900
Zoro # G9344194
product price: $37.10
/eaKey Features
Height
7 in
Width
24 in
Length
24 in
Washing Instructions
Machine washable
Cover Material
Cotton, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
802-8026-1900
Zoro #
G9344194
UPC #
041298802020
Country of Origin
China
Dimensions
Height
7 in
Width
24 in
Length
24 in
Overall Height
7 in
Overall Width
24 in
Overall Length
24 in
Details
Item
Bed Wedge
Color
White
Washing Instructions
Machine washable
Cover Material
Cotton, Polyester
Material
Foam
Interior Material
Foam
Cover Washability
Machine Washable
Description
Bed Wedge, Color White, Material Foam, Cover Material Polyester/Cotton, Height 7 In., Width 24 In., Length 24 In., Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.