Shop LAVISH HOME
See all product information
Create Account
2-Piece Twin Quilt Set Twin Bedspread and Pillow Sham with Patriotic Star Pattern, Stars/Stripes
- Mfr # 66-002-PRT-ST
- Zoro # G622800863
product price:
$
35.59
/ea
Key Features
Size
Twin
Width
68 in
Length
90 in
Pattern
Stars
Color
Grey/Red/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-002-PRT-ST
- Zoro #
- G622800863
- UPC #
- 196593999088
- Country of Origin
- China
Dimensions
- Size
- Twin
- Width
- 68 in
- Length
- 90 in
- Thickness
- 0.5 in
- Height
- 0.5 in
Details
- Item
- Quilts & Sets
- Pattern
- Stars
- Color
- Grey/Red/Blue
- Material
- 100% Polyester
- Style
- Stars
- Includes
- 1 Quilt & 1 Sham
Description
Add a decorative touch to your guest room, vacation home, little one’s bedroom, or dorm room with the lightweight Twin Size Bedding Set by Lavish Home. Made of soft, breathable microfiber and polyester with a 200GSM filling, this twin bed quilt set comes with one standard pillow sham and a twin coverlet with red, white, and blue stars on one side and stripes on the reverse side for an attractive, patriotic look. The twin size bed set is sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for twin bed sets for adults and other dorm room essentials that will help you get a good night’s sleep. Important: This is an exclusive product of Lavish Home and only Twin Coverlets and Quilts
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.