Cane, Hickory, 37" H
Mfr # 502-3000-0226
Zoro # G6303136
product price: $87.88
/ea
Free Shipping & Returns
Key Features
Handle Type
Standard
Base Type
Single
Weight Capacity
250 lb
Height
37 in
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502-3000-0226
Zoro #
G6303136
UPC #
840008014124
Country of Origin
United States
Dimensions
Height
37 in
Base Size
1-1/2 in x 1-1/2 in
Overall Adjustable Height - Maximum
37 in
Details
Item
Walking Cane
Handle Type
Standard
Base Type
Single
Weight Capacity
250 lb
Color
Hickory
Pattern
Solid
Construction
Wood
Includes
Rubber Bottom Tip
Industry Type
Healthcare
Handle Material
Wood
Material
Wood
Product Type
Walking Cane
Color/Design
Hickory
Load Capacity
250 lb
Description
Walking Cane, Standard Handle Type, Single Base Type, Height 37 in, Weight Capacity 250 lb, Color Hickory, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1-1/2 in x 1-1/2 in, Includes Rubber Bottom Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.