Cntour Pillw, 7inLx18inW, Plystr Fiber

  • Mfr # 554-8024-1000

  • Zoro # G9343713


product price: $20.42
/ea
Sold in multiples of 2 for $40.84

Key Features

Size
Standard
Fill
Polyester Fiber
Width
18 in
Length
7 in
Fill Weight
12.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554-8024-1000
Zoro #
G9343713
UPC #
041298802457
Country of Origin
United States

Dimensions

Size
Standard
Width
18 in
Length
7 in
Pillow Size
Standard
Overall Width
7 in
Overall Length
18 in

Details

Item
Neck Pillow
Fill
Polyester Fiber
Fill Weight
12.8 oz
Type
Hypoallergenic
Fabric
Satin
Washing Instructions
Machine Washable
Color
Blue
Product Type
Neck Pillow
Fabric Material
Satin
Fiberfill Material
Polyester Fiber

Description

Contour Pillow, Hypoallergenic, Standard Size, Width 18 In., Length 7 In., Color Blue, Fill Polyester Fiber, 12.8 oz. Fill Weight, Satin, Machine Washable, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.