Disposable Liners Pads, 4-1/2 x 14", PK25
Mfr # 560-7040-0000
Zoro # G6303160
product price: $28.26
/pk 25, $1.13/eaKey Features
Size
4-1/2 in x 14 in
Material
Non-Woven Fabric
Color
White
Product Type
Incontinence Liners
Absorption Level
Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560-7040-0000
Zoro #
G6303160
UPC #
041298070405
Country of Origin
United States
Dimensions
Size
4-1/2 in x 14 in
Width
4 1/2 in
Length
14 in
Details
Material
Non-Woven Fabric
Item
Disposable Liners
Color
White
Product Type
Incontinence Liners
Absorption Level
Heavy
Features
Absorbent Filler Helps Neutralize Odors., Noiseless Backing for Excellent Comfort
Description
Disposable Liners, Product Type Incontinence Liners, Absorption Level Heavy, Material Non-Woven Fabric, Features Absorbent Filler Helps Neutralize Odors., Noiseless Backing for Excellent Comfort, Color White, Width 4 1/2 in, Length 14 in, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.