
Santa Rosa One-piece compact elongated 1.6 gpf toilet with Revolution 360 swirl flushing technology
Mfr # 30811-0
Zoro # G721666711
product price:Â $522.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor-Mount
Bowl Shape
Elongated
Gallons per Flush
1.6 GPF
Material
Vitreous China
Width
17.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30811-0
Zoro #
G721666711
UPC #
195711071330
Country of Origin
United States
Dimensions
Width
17.625 in
Bowl Height
16.5625 in
Height
28.5 in
Trapway Dia.
2.125 in
Length (In.)
27.75 in
Details
Mounting Style
Floor-Mount
Bowl Shape
Elongated
Gallons per Flush
1.6 GPF
Material
Vitreous China
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, CSA Compliant, OBC Compliant
Item
Toilets
Color/Finish
White
Finish
White
Collection
Santa Rosa
Description
The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Comfort Height chair-height seating ensures comfortable use. Revolution 360 flushing technology keeps the bowl cleaner longer.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, GA, MA, MD, ME, NJ, NY, OR, RI, TX, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.