Zoro Homepage
This item is Discontinued.
Dmi Hot/Cold Pack, White, 8In. x 11In., PK12 614-0080-9812

Hot/Cold Pack, White, 8In. x 11In., PK12 (Discontinued)

  • Mfr # 614-0080-9812
  • Zoro # G7499475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614-0080-9812
Zoro #
G7499475
UPC #
041298002659
Country of Origin
China

Dimensions

Width
8"
Length
11"

Details

Item
Reusable Cold/Hot Pack
Waterproof
Yes
For Use With
Back Pain
Color
White
Material
Latex-Free
Industry Type
Healthcare
Disposable
No
Includes
(12) Gel Compress
Package Type
Box

Description

Reusable Cold/Hot Pack, Color White, Disposable No, Waterproof Yes, Material Latex-Free, Length 11 In., Width 8 In., For Use With Back Pain, Includes (12) Gel Compress, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.