Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Seat Toilet, Hi Riser, Al Armrest

  • Mfr # 522-1511-1900

  • Zoro # G2276762


product price: $55.60
/ea

Key Features

Material
Aluminum (Armrests)
Width
18"
Features
Hi-Riser Locking Raised Toilet Seats
Bolt to Seat Front
17"
Seat Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-1511-1900
Zoro #
G2276762
UPC #
041298015116
Country of Origin
China

Dimensions

Width
18"
Seat Height
5"

Details

Material
Aluminum (Armrests)
Features
Hi-Riser Locking Raised Toilet Seats
Bolt to Seat Front
17"
Item
Locking Seat Toilet,Hi Riser,Al Armrest

Description

Locking Seat Toilet,Hi Riser,Al Armrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.