Mattress Encasmnt, Hspitl, 80inLx36inW, Wht
Mfr # 554-8059-1900
Zoro # G1862598
product price: $8.94
/eaKey Features
Size
Hospital
Color
White
Cover Material
Plastic
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554-8059-1900
Zoro #
G1862598
UPC #
041298003199
Country of Origin
China
Dimensions
Size
Hospital
Thickness
6 in
Width
36 in
Length
80 in
Overall Length
80 in
Compatible Bed Size
Hospital
Overall Width
36 in
Compatible Bed Height - Maximum
6 in
Details
Color
White
Cover Material
Plastic
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Material
Plastic
Type
Contoured
Item
Mattress/Box Spring Protector
Fabric
Plastic
Washing Instructions
Machine Wash
Seam
Yes
Product Type
Mattress/Box Spring Protector
Water Resistance
Water Resistant
Pad Material
Plastic
Resistance Properties
Hypoallergenic
Fabric Weight
8 oz
Grip Style
Zipper
Description
Mattress Encasement, Hospital Size, Material Plastic, Length 80 In., Width 36 In., Color White, Contoured, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Plastic Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.