Shop ILC
See all product information
Create Account
FREIGHTLINER CENTURY 12 YEAR 201 MATTRESS PROTECTOR 39 X 80 X 10.5 INCH
Mfr # CENTURY 12 YR201 MATT PROT 39 X 80 X 10.5 IN
Zoro # G122798509
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Width
80 in
Height Options
10.5 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CENTURY 12 YR201 MATT PROT 39 X 80 X 10.5 IN
- Zoro #
- G122798509
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Height Options
- 10.5 in
- Length
- 39 in
Details
- Item
- Bedding
Description
This mattress protector is a direct replacement for the 201 Freightliner Century 12 sleeper, sized at 39 in x 80 in x 10.5 in to fit standard truck bunk mattresses with an OEM-style fit. Made from durable, easy-to-clean materials, it helps protect the mattress from spills, wear, and daily use while providing long-lasting comfort and hygiene for over-the-road drivers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.