Zoro Homepage

Pillow Protctor, Stndrd, 21inLx27inW, Plstc

  • Mfr # 554-8041-1900

  • Zoro # G1862616


product price: $5.06
/ea

Key Features

Color
White
Size
Standard
Material
Vinyl
Fabric
Vinyl
Seam
Seam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554-8041-1900
Zoro #
G1862616
UPC #
041298080411
Country of Origin
China

Dimensions

Size
Standard
Width
27 in
Length
21 in
Overall Length
27 in
For Pillow Size
Standard
Overall Width
21 in

Details

Color
White
Material
Vinyl
Fabric
Vinyl
Item
Pillow Protector
Seam
Seam Included
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Washing Instructions
Machine Wash Hot, Do Not Bleach, Tumble Dry Medium
Product Type
Pillow Protector
Protection Features
Allergens, Bed Bugs, Dust Mites, Pet Dander, Moisture
Fabric Material
Vinyl
Fabric Pattern
Solid
Closure Style
Zipper

Description

Pillow Protector, Standard Size, Material Plastic, Length 21 In., Width 27 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Vinyl Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.