Impresa Picnic Blanket, Black
- Mfr # 819-01-999-000-0
- Zoro # G516454516
Key Features
Specifications
Details
- MFR #
- 819-01-999-000-0
- Zoro #
- G516454516
- UPC #
- 99967517799
- Country of Origin
- China
- Color
- Black
- Type
- Picnic Blankets
- Item
- Impresa Sublimated Outdoor Picnic Blanket, (Black)
Dimensions
- Width
- 50 in
- Length
- 60 in
- Height
- 0.1 in
Description
Youre telling me this ultra-light, easy-fold picnic blanket is made of water-resistant, machine-washable polar fleece AND it comes with a matching drawstring backpack AND that both can be printed with your choice of NFL, MLB, NHL, or NCAA team logo OR any of our Disney, Pixar, Star Wars, DC, Friends, WB, or Friends designs - OR even your own custom design?! Not only can you get cozy with a soft, snuggly, and perfectly portable picnic blanket set, you can get it printed to perfectly suit your taste. Easy to spread out for the whole fam, easy to fold up and stash in the bag when it's time to go. Now that's Impresa-ive.
- Easy to fold into a drawstring backpack
- Machine washable
- Warm and soft polar fleece
- Fully customized sublimation edge-to-edge
- Blanket and bag are fully customizable
- 60" x 50" blanket
- 12" x 15" carry bag
- Water-resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.