Shop All Arm, Back, and Foot Rests
Dmi
Posture Corrector, Small Cotton/Elastic
Mfr # 632-6224-1921
Zoro # G0039159
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Elastic
- Width 4 in
- Washing Instructions Machine washable
- Latex Content Latex Free
- Features Thin Enough to Wear Under Clothing, Chest Size 30 in to 32 in
Product Information
- Brand Dmi
- MFR # 632-6224-1921
- Zoro # G0039159
- UPC # 041298622413
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 4 in |
Size | S |
Details
Description
Posture Corrector, Size S, Width 4 In., Material Cotton/Elastic, Latex Free, Washing Instructions Machine Washable, Features Thin Enough to Wear Under Clothing, Chest Size 30 In. to 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- CORE PRODUCTS Basic Support Foam Cervical Pillow, Standard, 22 x 4.63 x 14, White (160)
- MONOPRICE Workstream by Rolling Round Corner 2-Drawer File Cabinet with Seat Cus (37882)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- Dmi Arm, Back, and Foot Rests