Rest Pillow, 18inLx24inW, Wht, Plystr Fiber

  • Mfr # 554-8009-1900

  • Zoro # G9343677


product price:  $26.20
/ea
Sold in multiples of 2 for $52.40

Key Features

Size
Standard
Fill
Polyester Fiber
Width
24 in
Length
18 in
Fill Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554-8009-1900
Zoro #
G9343677
UPC #
041298800958
Country of Origin
United States

Dimensions

Size
Standard
Width
24 in
Length
18 in
Overall Length
24 in
Overall Width
18 in
Pillow Size
Standard

Details

Item
Neck Pillow
Fill
Polyester Fiber
Fill Weight
16 oz
Fabric
Polyester/Cotton
Washing Instructions
Machine Washable Cover
Color
White
Type
Hypoallergenic
Product Type
Neck Pillow
Fiberfill Material
Polyester Fiber
Fabric Material
Cotton, Polyester

Description

Rest Pillow, Hypoallergenic, Standard Size, Width 24 In., Length 18 In., Color White, Fill Polyester Fiber, 1 lb Fill Weight, Polyester/Cotton, Cover is Machine Washable, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.