Ring Cushion, 18"L x 18"W Rubber RedRd
Mfr # 513-8006-0023
Zoro # G0038976
product price: $21.10
/eaSold in multiples of 2 for $42.20
Key Features
Color
Red
Width
18 in
Length
18 in
Height
4 in
Latex Content
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-8006-0023
Zoro #
G0038976
UPC #
041298080077
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Height
4 in
Overall Width
18 in
Overall Height
6 1/2 in
Overall Length
18 in
Details
Item
Ring Cushion
Color
Red
Latex Content
Contains Latex
Inner Material
Rubber
Cover Material
Rubber
Weight Capacity
200 lb
Washing Instructions
Hand Wash
Industry Type
Healthcare
Product Type
Ring Donut Seat Cushion
Inner Cushion Material
Rubber
Load Capacity - Maximum
200 lb
Description
Ring Cushion, Red, Cover Material Rubber, Inner Material Rubber, Height 4 In., Width 18 In., Length 18 In., Weight Capacity 200 lb., Contains Latex, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.