Shop DMI
See all product information
Create Account
Shower Chairs & Seats
- Mfr # 522-1740-1900
- Zoro # G823933353
product price:
$
92.49
/ea
Key Features
Product Type
Shower Transfer Bench
Maximum Seat Width
26 in
Seat Style
Freestanding
Color
White
Resistance Properties
Antifungal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522-1740-1900
- Zoro #
- G823933353
- UPC #
- -
- Country of Origin
- China
- Item
- Shower Transfer Bench
- Product Type
- Shower Transfer Bench
- Seat Style
- Freestanding
- Color
- White
- Resistance Properties
- Antifungal
- Seat Material
- Plastic
- Finish
- Plastic
- Weight Capacity
- 350 lb
- ADA Compliant
- Not ADA Compliant
- Seat Shape
- Rectangular
- Wire Color
- White
Dimensions
- Maximum Seat Width
- 26 in
- Seat Depth
- 14 in
- Maximum Seat Height
- 35 3/8 in
Description
Shower Transfer Bench, Seat Shape Rectangular, Maximum Seat Height 35 3/8 in, Maximum Seat Width 26 in, Seat Depth 14 in, Seat Material Plastic, Finish Plastic, Weight Capacity 350 lb, Adjustable Legs Yes, ADA Compliant Not ADA Compliant, Seat Style Freestanding, Color White, Resistance Properties Antifungal, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.