Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dmm Pinto Red Micro Pulley Fixed Cheek Plates 33862

Pinto Red Micro Pulley Fixed Cheek Plates (Discontinued)

  • Mfr # 33862
  • Zoro # G005971975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33862
Zoro #
G005971975
UPC #
5031290200967
Country of Origin
United Kingdom

Details

For Use With
Recommended that OVAL shaped carabiners be used with the Pinto Pulley
Tensile Strength
11,240 lbs. (50 kN)
Features
Beautiful rounded edges and flush axle ends for ideal use around life safety ropes

Description

This pocket-sized wonder has beautifully rounded edges and flush axle ends for ideal use around life safety ropes. It is recommended that OVAL shaped carabiners be used with the Pinto Pulley. The frame is hot-forged 7075-T6 anodized aluminum supporting heat-treated stainless-steel spindle. Tensile Strength: 11,240 lbs. (50 kN) WLL: 2,248 lbs. (10 kN)
• Maximum rope diameter: 13mm (1/2 in.)
• Recommended that OVAL shaped carabiners be used with the Pinto Pulley
• Beautiful rounded edges and flush axle ends for ideal use around life safety ropes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.