Shop DMT
See all product information
Create Account
12 in Sharpener with Base, E/F
- Mfr # D12EF-WB-2
- Zoro # G524159434
product price:Â
$
246.99
/ea
Sold in multiples of 10 for
$2,469.90
Free Shipping & Returns
Key Features
Color
Green, Red
Grade
Extra Fine, Fine
Overall Width
3 in
Grit
M9/M25
Overall Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D12EF-WB-2
- Zoro #
- G524159434
- UPC #
- 017042090340
- Country of Origin
- Multiple
- Color
- Green, Red
- Grade
- Extra Fine, Fine
- Grit
- M9/M25
- Includes
- Base
- Primary Material Application
- Steel
- Item
- Sharpener with Base
- Compatible Lubrication
- Water
- Abrasive Material
- Diamond
- Wire Color
- Green, Red
Dimensions
- Overall Width
- 3 in
- Overall Height
- 1/4 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Sharpener with Base, Overall Length 12 in, Overall Width 3 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Extra Fine, Fine, Grit M9/M25, Primary Material Application Steel, Compatible Lubrication Water, Product Type Sharp Bench Stone with Adjustable Base, Color Green, Red, Includes Base
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.