Axe & Hatchet Sharpening Stone, Dual Grit 180/320 Round Sharpening Puck, Multi-Purpose
- Mfr # 72125
- Zoro # G022970791
product price:Â
$
16.99
/ea
Key Features
Application
Sharpening tools
Size
3-1/16" diameter x 15/16" wide dual-sided
Color
Muiti color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72125
- Zoro #
- G022970791
- UPC #
- 843441149675
- Country of Origin
- China
Dimensions
- Size
- 3-1/16" diameter x 15/16" wide dual-sided
Details
- Application
- Sharpening tools
- Item
- Sharpening Stones
- Color
- Muiti color
Description
The Dual-Sided Multipurpose Sharpening Stone by POWERTEC Imagine the satisfaction of a perfectly sharpened axe biting into wood with minimal effort, or a knife gliding through ingredients with razor-sharp precision. This dual-grit sharpener is your key to achieving superior sharpness on a variety of tools and blades, whether you're an outdoor enthusiast, a DIYer, or a professional craftsman. Coarse 180 Grit: Quickly sharpen dull or damaged edges on axes, hatchets, machetes, shovels, and other tools that require aggressive sharpening. Restore their functionality and prepare them for heavy-duty use. Fine 320 Grit: Hone and polish your blades to a razor-sharp finish. Refine the edges of knives, scissors, and other fine tools, achieving a smooth and precise cutting edge. Compact and portable, measuring 3-1/16" in diameter, it's ideal for use in the workshop, at home, or on the go.Safely store and transport your sharpening stone with the included premium leather pouch.Protect your fingers during sharpening with the 5 included cut-resistant gloves. Whether you're an outdoor enthusiast, a DIYer, or a professional, this Multipurpose Sharpening Stone is your essential tool for maintaining the sharpness and performance of your blades and tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.