Zoro Homepage

Cotton Candy Shimmer Watercolor Crayons, 12 Colors

  • Mfr # DD402

  • Zoro # G916254983


product price: $29.39
/ea

Key Features

Color
White, Silver, Violet, Amethyst, Periwinkle, Blue, Sky, Mint, Lemon, Copper, Rose, Pink
Includes
12 Watercolors Crayons
Material
Watercolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD402
Zoro #
G916254983
UPC #
757098204024
Country of Origin
China

Details

Color
White, Silver, Violet, Amethyst, Periwinkle, Blue, Sky, Mint, Lemon, Copper, Rose, Pink
Includes
12 Watercolors Crayons
Material
Watercolor
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Bring sweetness to art time with our Cotton Candy Watercolor Crayon Set! This delightful set features 12 soft shimmering sparkle pastel watercolor crayons and two refillable water brushes, perfect for inspiring creativity in kids._x000D__x000D_With smooth, blendable colors, these crayons make it easy for little ones to create dreamy, pastel masterpieces. Parents and teachers love them too-theyre safe, non-toxic, and designed for clean, hassle-free fun. Quick to set up, simple to use, and effortless to clean, these crayons are a go-to for encouraging artistic exploration without the mess._x000D__x000D_From the trusted makers of Do-A-Dot Art, this set is the perfect blend of fun and practicality for creative kids and happy adults!


  • 12 Shimmering Sparkle Pastel Crayons & Refillable Brushes: Includes 12 soft, sparkling pastel watercolor crayons and two refillable water brushes, perfect for dreamy, artistic creations.
  • Smooth & Blendable Colors: Designed for effortless blending, these crayons inspire kids to craft stunning pastel masterpieces with ease.
  • Safe & Non-Toxic: Crafted with safety in mind, these crayons are perfect for kids and loved by parents and teachers alike.
  • Hassle-Free Creativity: Quick setup, easy use, and effortless cleanup make art time enjoyable and mess-free for everyone.
  • Trusted Quality from Do-A-Dot Art: Brought to you by a trusted name in children's art supplies, this set is both fun and practical for kids and adults.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.