Best Look 1 Qt. Wht Hvy Dty Acrylic Latex Satin Porch & Floor Enamel
- Mfr # W39W00601-14
- Zoro # G421880714
product price:Â
$
19.75
/ea
Key Features
Coverage
100 sq. ft.
Size
1 Qt.
For Use On Surface Material
Concrete, Wood & Metal Floors, Trim
Paint Color Family
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W39W00601-14
- Zoro #
- G421880714
- UPC #
- 9326787695
- Country of Origin
- United States
- Color
- White
- Coverage
- 100 sq. ft.
- For Use On Surface Material
- Concrete, Wood & Metal Floors, Trim
- Paint Color Family
- White
Dimensions
- Size
- 1 Qt.
Description
100% acrylic latex interior/exterior satin floor enamel that beautifies new surfaces and restores the look of worn surfaces. This enamel is ideal for floors patios porches and steps. It provides excellent adhesion to properly prepared concrete brick wood and metal while offering exceptional abrasion resistance. Follow surface preparation per the label. Do not use on garage floors or surfaces subject to vehicle traffic gasoline or oil drips. Drying time: Recoat in 4 hours light foot traffic: 24 hours. Easy soap and water clean up. Covers approximately 350-400 sq. ft. per gallon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.