This item is Discontinued.

Doba-Bnt 34 x 17 in. Bent Ply Chair; Lime Green SA366198

34 x 17 in. Bent Ply Chair; Lime Green (Discontinued)

  • Mfr # SA366198
  • Zoro # G903851140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA366198
Zoro #
G903851140
UPC #
661541790388
Country of Origin
China

Description

Our bent ply chair has a clean, contemporary and ergonomic design and are the perfect complement to our curvilinear shaped desks. also on their own, these chairs are a timeless and classic piece that will fit in any home or office environment. made from sturdy bent plywood with reinforced chrome plated tubular steel legs. tool included for easy assembly.

Features
  • Modern ergonomic design
  • Complements any home, office or kids room
  • Made from sturdy bent plywood
  • Tool included for easy assembly
Specifications
  • Color: Lime Green
  • Chair Back Style: Solid Back
  • Chair Type: Side Chair
  • Frame Material: Wood
  • Style: Modern
  • Seat Height: 18 in.
  • Size: 34 x 17 in.
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.