This item is Discontinued.

Doba-Bnt 60 x 80 in. The Ultimate Slanket with Hand & Foot Pocket; Yellow Stripe SA1413129

60 x 80 in. The Ultimate Slanket with Hand & Foot Pocket; Yellow Stripe (Discontinued)

  • Mfr # SA1413129
  • Zoro # G603678948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1413129
Zoro #
G603678948
UPC #
750071303431
Country of Origin
China

Description

The Ultimate Slanket is the Luxury of models. with a foot pocket and material that is beyond super soft. is the original gigantic fleece blanket with sleeves. a very soft to the touch, lightweight, but warm fleece blanket with large, loose sleeves designed so you don't feel like you're wearing the blanket, simply wrapped up in its wonder.

is the original gigantic fleece blanket with sleeves. a very soft to the touch, lightweight, but warm fleece blanket with large, loose sleeves designed so you don't feel like you're wearing the blanket, simply wrapped up in its wonder. is designed to keep your entire body covered and cozy while you still retain the use of your hands. Simplistic and practical, its innovativeness opens up possibilities, but still can replace any normal blanket.

Features
  • The original blanket with sleeves
  • Super plush micro-fiber fleece
  • With foot pocket & hand pocket
  • Folds into a couch cushion
Specifications
  • Color: Yellow Stripe
  • Size: 60" W x 80" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.