Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrace Storage Shelf 3-Tier 26 in. wide in Espresso

  • Mfr # SA143758

  • Zoro # G503958362


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA143758
Zoro #
G503958362
UPC #
654204755541
Country of Origin
China

Description

Terrace Storage Shelf / Bookcase Collection is perfect to use alone or pair with baskets and create a place for your goodies. This 3-Tier Shelf has overall size of 26"W x 11.8"W x 30"H. Top is 26"W x 11.81"D. Upper shelf is 23.54"W x 10.63"D x 12.80"H and lower shelf is 12.32"H. Constructed from combination of solid and composite wood in Dark Espresso finish. Assembly Required.
  • Color/Finish: Espresso
  • Material: Composite Wood
  • Dimensions:
  • Width: 26
  • Depth: 11.8
  • Height: 30
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.