Dodge
BK30 X 7/8 Sheave
Mfr # BK30X7/8 KWY 3/16X3/32
Zoro # G708841513
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-4)
- INA Needle Brg, Drawn Cup, Bore 1.750 In (SCE2816)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N350)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12F)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- DODGE 2-3V6.9-1610 Sheave (112198 2/3V6.9)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x5/8)
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 5/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.75-in. OD (1VP40 X 5/8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5612)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- Dodge Pulleys & Sheaves