30MM FLANGE BEARING

  • Mfr # 126102 F2B-SC-30M-NL

  • Zoro # G714564291


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Lubrication
Grease
Shaft Locking Type
Set screw
Housing Material
Cast iron
Static Load Capacity
2538 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126102 F2B-SC-30M-NL
Zoro #
G714564291
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Size
0.4375 in

Details

Bearing Insert Type
Ball
Lubrication
Grease
Shaft Locking Type
Set screw
Housing Material
Cast iron
Static Load Capacity
2538 lbf
Bearing Insert Material
Steel
Series
206
Bearing Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.