Shop DODGE INDUSTRIAL
See all product information
Create Account
Double Interlock Flange Bearing, Ductile Iron Non-Expansion, F4B-Di-308R
- Mfr # 023444 F4B-DI-308R
- Zoro # G511318684
product price:Â
$
2,898.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Housing Material
Ductile Iron
Number of Mount Holes
4
Bore Diameter
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 023444 F4B-DI-308R
- Zoro #
- G511318684
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Ductile Iron
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 3.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.