Zoro Homepage

4040 3-7/16 TAPER-LOCK 3-7/16IN TAPER BUSHING

  • Mfr # 117334

  • Zoro # G014642897


product price: $66.15
/ea

Key Features

Bore Dia.
3.4375 in
Material
Cast Iron
Keyway Size
7/8 in x 7/16 in
Outside Diameter
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117334
Zoro #
G014642897
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
3.4375 in
Keyway Size
7/8 in x 7/16 in
Outside Diameter
5.75 in

Details

Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.