Shop DODGE INDUSTRIAL
See all product information
Create Account
5200-20M-170 HTD BELT
Mfr # 142310
Zoro # G723471986
product price:Â $7,039.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
20M
Industry Number
5200-20M-170
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
170 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142310
- Zoro #
- G723471986
- UPC #
- 782475701292
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 20M
- Top Width
- 170 mm
- Pitch Length
- 5200 mm
Details
- Item
- Timing Belt
- Industry Number
- 5200-20M-170
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 20 mm
- Number of Teeth
- 260
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- HTD
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; 5200-20M-170 HTD BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.