Shop VEVOR
See all product information
Create Account
2PCS SBR20 1000mm Linear Guide Rail Slide Rail 4 PCS SBR20UU Bearing Block, 2PK
- Mfr # SBR20-C 1000L
- Zoro # G323372270
product price:Â
$
62.89
/pk of 2, $31.45/ea
Key Features
Rail Length (In.)
39.4 in (1,000 mm)
Overall Height
3.15 in
Static Load Capacity (N)
1,370 N
Dynamic Load Capacity (N)
882 N
Overall Length
40.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR20-C 1000L
- Zoro #
- G323372270
- UPC #
- 840349904559
- Country of Origin
- China
- Static Load Capacity (N)
- 1,370 N
- Dynamic Load Capacity (N)
- 882 N
- Item
- Linear Guide Rail
- Rail Material
- High Carbon Steel & Aluminum
Dimensions
- Rail Length (In.)
- 39.4 in (1,000 mm)
- Overall Height
- 3.15 in
- Overall Length
- 40.56 in
- Overall Width
- 6.3 in
Description
VEVOR Linear Guide Rail Set, SBR20 1000mm, 2 PCS 39.4 in/1000 mm SBR20 Guide Rails and 4 PCS SBR20UU Slide Blocks, Linear Rails and Bearings Kit for Automated Machines DIY Project CNC Router Machines
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.