Shop DODGE INDUSTRIAL
See all product information
AA73 BELT
Mfr # 144231
Zoro # G623484390
product price:Â $49.99
/eaKey Features
Standards
ARPM
Thickness
13/32 in
Number of Ribs
1
Top Width
1/2 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144231
Zoro #
G623484390
UPC #
782477100895
Country of Origin
Mexico
Dimensions
Thickness
13/32 in
Top Width
1/2 in
Details
Standards
ARPM
Number of Ribs
1
Reinforcing Cord Material
Polyester
Item
Double V-Belt
V-Belt Section
AA
Belt Series
Double V
Industry Number
144231
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; AA73 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.