Zoro Homepage

Babbitted Bearings, P2B-BASP-104

  • Mfr # P2B-BASP-104

  • Zoro # G600435056


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Series
6000
Max. Speed
3000 rpm
Overall Height
8.27 in
Overall Length
8.27 in
Dynamic Load Capacity
176 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B-BASP-104
Zoro #
G600435056
UPC #
782475006243
Country of Origin
United States

Dimensions

Overall Height
8.27 in
Overall Length
8.27 in
Overall Width
1.3 in

Details

Series
6000
Max. Speed
3000 rpm
Dynamic Load Capacity
176 kN
Static Load Capacity
164 kN

Description

P2B-BASP-104 Dodge; 006028 Babbitted Split Expansion Pillow Block Plain Sleeve Bearing, 1-1/4 in Dia Bore, 4 to 4-1/4 in L Bolt Center-to-Center, 1-1/4 in Base to Bore Centerline, 5-1/4 in OAL x 2-7/16 in OAH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.