Shop DODGE INDUSTRIAL

BB75 BELT

  • Mfr # 144236

  • Zoro # G623492685


product price:  $73.99
/ea

Key Features

Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
BB
Number of Ribs
1
Industry Number
144236
Reinforcing Cord Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144236
Zoro #
G623492685
UPC #
782477100949
Country of Origin
Mexico

Dimensions

Thickness
17/32 in
Top Width
21/32 in

Details

Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
BB
Number of Ribs
1
Industry Number
144236
Item
Double V-Belt
Reinforcing Cord Material
Polyester
Belt Series
Double V
Standards
ARPM
Material
Elastomer

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; BB75 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.