Shop DODGE INDUSTRIAL

BB90 BELT

  • Mfr # 144237

  • Zoro # G523455360


product price:  $88.99
/ea

Key Features

Reinforcing Cord Material
Polyester
Thickness
17/32 in
Material
Elastomer
Standards
ARPM
Industry Number
144237
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144237
Zoro #
G523455360
UPC #
782477100956
Country of Origin
Mexico

Dimensions

Thickness
17/32 in
Top Width
21/32 in

Details

Reinforcing Cord Material
Polyester
Material
Elastomer
Item
Double V-Belt
Standards
ARPM
Industry Number
144237
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
BB
Number of Ribs
1
Belt Series
Double V

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; BB90 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.