Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing Flange Block Bearing
- Mfr # FC-E-500R
- Zoro # G623516855
product price:Â
$
8,508.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
6
System of Measurement
Inch
Bore Diameter
5 in
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-E-500R
- Zoro #
- G623516855
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 6
- System of Measurement
- Inch
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 5 in
Description
Bearing Flange Block Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.