Bearing-Flanged F2B-SCEZ-115-SHCR
- Mfr # F2B-SCEZ-115-SHCR
- Zoro # G621894733
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
1.9375 in
System of Measurement
Inch
Housing Material
Stainless Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2B-SCEZ-115-SHCR
- Zoro #
- G621894733
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 1.9375 in
- Mount Hole Center-to-Center Length
- 6.188 in
Details
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.