Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged F2B-SCFS-106-SHFS
- Mfr # F2B-SCFS-106-SHFS
- Zoro # G721894077
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Bore Diameter
1.375 in
Housing Type
Oval
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2B-SCFS-106-SHFS
- Zoro #
- G721894077
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1.375 in
- Mount Hole Center-to-Center Length
- 5.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.