Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SAFL206-19G
  • Zoro # G023387499

product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL206-19G
Zoro #
G023387499
UPC #
080067569890
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SAFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Maximum Temperature
248 Degrees F
Included Bearing
SA206-19G
Static Radial Load Capacity
2,430 lbf
Split Housing
Not Split
Bore Type
Cylindrical
Standards
AFBMA
Internal Clearance
CN
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
4,200 lbf
Self Lubricating Bearing
No
Number of Rows
1
Seal Type
K-Type
Housing Type
Rhombus
Features
Light Duty
Bearing Lubrication
Relubricateable
Maximum Speed
5,000 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1.1875 in
Overall Width
33 mm
Bolt Circle Diameter
11.5 mm
Overall Height
80 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
117 mm
Inner Ring Width
1.405 in
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.