Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged F4B-DLM-307
- Mfr # F4B-DLM-307
- Zoro # G021895316
product price:Â
$
1,674.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Bore Diameter
3.4375 in
Number of Mount Holes
4
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-DLM-307
- Zoro #
- G021895316
- UPC #
- -
- Country of Origin
- Unknown
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 3.4375 in
- Mount Hole Center-to-Center Length
- 6.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.