FlngMntBrg, 1-15/16", RadBall, SS, 3300RPM

  • Mfr # SNASFL210-31
  • Zoro # G223390169
product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
60 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL210-31
Zoro #
G223390169
UPC #
080067569944
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SNASFL
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Bore Type
Cylindrical
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
4,070 lbf
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant
Number of Rows
1
Maximum Speed
3,300 RPM Grease
Load Direction
Radial
Expansion Type
Fixed
Features
Standard Duty
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
6,590 lbf
Standards
AFBMA
Internal Clearance
CN
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Included Bearing
SNA210-31
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.9375 in
Overall Width
60 mm
Mount Hole Center-to-Center Length
157 mm
Flange Thickness
15 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
15 mm
Inner Ring Width
2.468 in
Overall Length
189 mm
Overall Height
115 mm
Length
189 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA210-31, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews