Bearing-Flanged FB-SC-25M
- Mfr # FB-SC-25M
- Zoro # G121892031
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Flange Bracket
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB-SC-25M
- Zoro #
- G121892031
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 28.7 mm
Details
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
- Housing Type
- Flange Bracket
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.