Bearing-Flanged LFT-SC-102
- Mfr # LFT-SC-102
- Zoro # G721893414
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1.125 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFT-SC-102
- Zoro #
- G721893414
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 1.125 in
- Mount Hole Center-to-Center Length
- 3.563 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.