Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged FB-SCFS-20M-SHFS
- Mfr # FB-SCFS-20M-SHFS
- Zoro # G921895492
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Flange Bracket
Housing Material
Stainless Steel
System of Measurement
Metric
Bore Diameter
20 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-SCFS-20M-SHFS
- Zoro #
- G921895492
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Flange Bracket
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.