FlangeMntBrg, 3", RadialBall, 2100 RPM

  • Mfr # CUCNPF215-48
  • Zoro # G523387654
product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
3 in
Overall Width
79 mm
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF215-48
Zoro #
G523387654
UPC #
080067573967
Country of Origin
China
Shaft Locking Type
Set Screw
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPF
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Housing Type
Square
Internal Clearance
CN
For Environment
Food and Beverage
Dynamic Load Capacity
14,620 lbf
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Seal Type
B-Type
Maximum Speed
2,100 RPM Grease
Lubrication Openings
Grease Fitting
Included Bearing
CUC215-48
Static Radial Load Capacity
10,540 lbf
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Resistance Properties
Corrosion-Resistant
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Number of Rows
1
Self Lubricating Bearing
No
Standards
AFBMA

Dimensions

Bore Diameter
3 in
Overall Width
79 mm
Overall Length
200 mm
Bolt Circle Diameter
19 mm
Overall Height
200 mm
Flange Thickness
22 mm
Mounting Bolt Size
11/16, M20
Inner Ring Width
3.063 in
Mount Hole Center-to-Center Length
159 mm
Length
200 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC215-48, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,100 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products